Motion
W208PP5
Farm Implement Bearing - Square, 1.1800 in Bore, 3.1496 in OD, 1.4375 in Width, Double Sealed
Mi Item #04431914
MFR #W208PP5
Price$71.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Implement Bearing - Square, 1.1800 in Bore, 3.1496 in OD, 1.4375 in Width, Double Sealed
Mi Item #04431914
MFR #W208PP5

Mfr description
W208SPP5 AGRICULTURE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.17/each

Specifications

Dimensions

  • Bore Diameter
    1.1800 in
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    1.4375 in
  • Outside Diameter  
    3.1496 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    1.4375 in

Details

  • Application
    Agricultural
  • Bearing Material
    Steel
  • Bearing Type
    Agricultural & Farm Line Bearings
  • Bore Type
    Square
  • Closure Type
    Double Sealed
  • Description
    W208SPP5 AGRICULTURE
  • Internal Clearance
    C3
  • Long Description
    This Farm Implement Bearing is a square bore type with 1.1800 in bore diameter, double sealed closure, 80 mm outside diameter, and 1.4375 in overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    W208PP5
  • Product Type
    Agricultural & Farm Line Bearings
  • Seal Type
    Triple Lip Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106962724
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)