Motion
25V1130SK

BROWNING
25V1130SK

V-Belt Pulley - 5V, 5VX Belt Section, 2 Groove, Bushing Required Bore Size, 11.3000 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
Mi Item #04432429
MFR #25V1130SK
Price$638.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
25V1130SK

V-Belt Pulley - 5V, 5VX Belt Section, 2 Groove, Bushing Required Bore Size, 11.3000 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
Mi Item #04432429
MFR #25V1130SK

Mfr description
25V1130SK QD SHEAVE [3063351]
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$638.57/each

Specifications

Dimensions

  • Belt Section Size
    5V, 5VX
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.500 - 2.625 in
  • Face Width  
    1.6875 in
  • Length Through Bore  
    1.9375 in
  • Outside Diameter  
    11.3000 in
  • Overall Width
    1.6875 in
  • Pitch Diameter
    11.2000 in (5V)
  • Weight
    17.10 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • CAD Drawing
  • Manufacturer Catalog Number
    25V1130SK
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289469932
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm
  • UPC_NO
    662289469932
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)