Motion
2214-2RS-TVH

FAG (SCHAEFFLER)
2214-2RS-TVH

Self-Aligning Ball Bearing - Straight, 70 mm ID, 125 mm OD, 31 mm Width, Double Sealed, C0
Mi Item #04432437
MFR #2214-2RS-TVH
Price$633.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
2214-2RS-TVH

Self-Aligning Ball Bearing - Straight, 70 mm ID, 125 mm OD, 31 mm Width, Double Sealed, C0
Mi Item #04432437
MFR #2214-2RS-TVH

Mfr description
2214-2RS-TVH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$633.59/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    31 mm
  • Precision Rating
    Not Rated

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Double Sealed
  • Description
    2214-2RS-TVH
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    2214-2RS-TVH Self-Aligning Bearing has 70 mm straight bore, double sealed closure, 125 mm OD, 31 mm width; contamination-resistant bearing.
  • Manufacturer Catalog Number
    2214-2RS-TVH
  • Max Rpm
    3800 rpm
  • Operating Temperature Range
    -30 to +100 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    35000 N
  • Radial Static Load Capacity
    13700 N
  • Series
    22
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4012801186872
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)