Motion
51212
Ball Thrust Bearing - Single-Direction, 60 mm Bore, 95 mm OD, 26 mm Width, Separable
MI ITEM #04432439
MFR #51212
Price$252.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 60 mm Bore, 95 mm OD, 26 mm Width, Separable
MI ITEM #04432439
MFR #51212

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$252.43/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    95 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    26 mm
  • Precision Rating
    Not Rated

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Max Rpm
    2600 rpm
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    12400 lbf
  • Separable Or Banded
    Separable
  • Series
    51200
  • Standards Met
    DIN 711, ISO 104
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4012801197908

Overview

Mfr description
51212

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought