Motion
4F FHUB FB

KOP-FLEX
4F FHUB FB

Gear Coupling Hub - 4, 4-1/2 in, Finished with Keyway, Full Flex
MI ITEM #04432486
MFR #4F FHUB FB
Your Price$2,537.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
4F FHUB FB

Gear Coupling Hub - 4, 4-1/2 in, Finished with Keyway, Full Flex
MI ITEM #04432486
MFR #4F FHUB FB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,537.42/each(List $3,171.78)

Overview

Mfr description
4F FHUB FB

Specifications

  • Coupling Size Code
    4
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
    4-1/2 in
  • Flex Type
    Full Flex
  • Length Through Bore
    4-3/4 in
  • Coupling Overall Length
    9-3/4 in
  • Hub Diameter
    5-3/4 in
  • Torque Capacity
    236000 in
  • Max Rpm
    5260 rpm
  • Series
    Fast's
  • Sleeve Outside Diameter
    12-1/2 in
  • Keyway Size
    1 x 1/2 in
  • Tooth Profile
    Straight
  • Manufacturer Upc Number
    662384104219
  • UPC_NO
    662384104219
  • Manufacturer Catalog Number
    2283455
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text