Motion
5 1/2H FHUB FB

KOP-FLEX
5 1/2H FHUB FB

2283166 Gear Hubs - 5-1/2, 8.2500 in
MI ITEM #04432488
MFR #5 1/2H FHUB FB
Your Price$5,255.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
5 1/2H FHUB FB

2283166 Gear Hubs - 5-1/2, 8.2500 in
MI ITEM #04432488
MFR #5 1/2H FHUB FB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,255.58/each(List $6,043.92)

Overview

Mfr description
5 1/2H FHUB FB

Specifications

  • Coupling Size Code
    5-1/2
  • Bore Diameter
    8.2500 in
  • Length Through Bore
    6.9063 in
  • Hub Diameter
    10.5000 in
  • Max Rpm
    3880 rpm
  • Manufacturer Upc Number
    662384455212
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text