Motion
12477
Eagle® Classical - V Belting - A/13 Size, Number of Sections 1, 0.5000 in Top Width, 0.4100 in Height, 100 ft Length, Non-Reinforced, Co-Extruded Flat, Oil Resistant, Polyurethane Material, 85 Durometer, -22 to +150 °F Temperature Range
Mi Item #04432518
MFR #12477
Price$18.86/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eagle® Classical - V Belting - A/13 Size, Number of Sections 1, 0.5000 in Top Width, 0.4100 in Height, 100 ft Length, Non-Reinforced, Co-Extruded Flat, Oil Resistant, Polyurethane Material, 85 Durometer, -22 to +150 °F Temperature Range
Mi Item #04432518
MFR #12477

Mfr description
4924320 RED 85 CXF A/13
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.86/ft

Specifications

Dimensions

  • Belting Length
    100 ft
  • Groove Angle
    34° ±0.33° 38° ±0.33 °
  • Minimum Pulley Diameter
    3.28 in
  • Overall Height
    0.4100 in
  • Overall Length
    100 ft
  • Section Size
    A/13
  • Weight
    3.2 lbs

Details

  • Additional Details
    Co-Extruded Flat Top
  • Belt Category
    Classical - V Belting
  • Belt Profile
    V
  • Color
    Red
  • Construction Type
    Co-Extruded Flat
  • Durometer
    85
  • Manufacturer Catalog Number
    4924320
  • Material
    Polyurethane
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    -22 °F
  • Number Of Sections
    1
  • Product Type
    Endless Belting
  • Reinforcement Type
    Non-Reinforced
  • Resistance Features
    Oil Resistant
  • Section
    A/13
  • Standards Met
    RoHS 2002/95/EC
  • Trade Number
    A/13
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)