Motion
39841
Solid Core Round Belt - 1/2 in OD, 100 ft Overall Length, Solid Core Type
MI ITEM #04432520
MFR #39841
Your Price$7.83/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Core Round Belt - 1/2 in OD, 100 ft Overall Length, Solid Core Type
MI ITEM #04432520
MFR #39841

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.83/ft(List $14.40)

Overview

Mfr description
4940026 RED 90 12.5MM (1/2")

Specifications

  • Core Type
    Solid
  • Outside Diameter
  • Band Type
    Belting
  • Overall Length
  • Material
    Polyurethane
  • Minimum Pulley Diameter
    127 mm
  • Color
    Red
  • Manufacturer Catalog Number
    4940026

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought