Motion
NC1002
Round Belt Guide - 3/8 in Belt Width, 120 in Length, 1 in Width, 0.63 in Height
MI ITEM #04432521
MFR #NC1002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Belt Guide - 3/8 in Belt Width, 120 in Length, 1 in Width, 0.63 in Height
MI ITEM #04432521
MFR #NC1002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NC1002L120.00 3/8 ROUND BELT GUIDE

Specifications

  • Guide Type
    Round Belt Guide
  • Guide Material
    UHMWPE
  • Overall Length
    120 in
  • Overall Width
    1 in
  • Overall Height
    0.63 in
  • Compatible Belt Diameter
    3/8 in
  • Compatible Belt Width
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text