Motion
KK17-2GD

MORSE
KK17-2GD

2657088 Cam Clutch - KK Series, 17 mm Bore Diameter, 40 mm Overall Diameter
Mi Item #04432537
MFR #KK17-2GD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
KK17-2GD

2657088 Cam Clutch - KK Series, 17 mm Bore Diameter, 40 mm Overall Diameter
Mi Item #04432537
MFR #KK17-2GD

Mfr description
KK17-2GD CLUTCH [2657088]
  • High-Strength Outer Race
  • Rotating Bearing Retainer
  • Hardened Steel Ball Bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    17 mm
  • Overall Diameter
    40 mm
  • Overall Width
    17 mm
  • Weight
    0.22 lbs

Details

  • Drag Torque
    0.0074 ft-lbs
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    2657088
  • Manufacturer Upc Number
    662288927631
  • Over Running Rpm Inner Race
    3500 rpm
  • Over Running Rpm Outer Race
    1900 rpm
  • Radial Dynamic Load Capacity
    1573.70 lbs
  • Radial Static Load Capacity
    831.80 lbs
  • Series
    KK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)