Motion
6 X 98 RE BELT

GATES RUBBER CO
6 X 98 RE BELT

6 X 98 RE Round Belt - 3/8 in OD, 98 in Overall Length, Solid Core Type
MI ITEM #04432779
MFR #6 X 98 RE BELT
Your Price$162.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6 X 98 RE BELT

6 X 98 RE Round Belt - 3/8 in OD, 98 in Overall Length, Solid Core Type
MI ITEM #04432779
MFR #6 X 98 RE BELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$162.99/each(List $195.59)

Overview

Mfr description
6 X 98 RE BELT ROUND ENDLESS BELT

Specifications

  • Core Type
    Solid
  • Outside Diameter
  • Band Type
    O-Ring
  • Overall Length
  • Manufacturer Catalog Number
    8820-1486
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text