Motion
9 X 250 PR

GATES RUBBER CO
9 X 250 PR

9 X 250 PR Round Belt - 9/16 in OD, 250 in Overall Length, Solid Core Type
MI ITEM #04432813
MFR #9 X 250 PR
Price$463.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
9 X 250 PR

9 X 250 PR Round Belt - 9/16 in OD, 250 in Overall Length, Solid Core Type
MI ITEM #04432813
MFR #9 X 250 PR

Mfr description
9 X 250 PR POWER ROUND BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$463.61/each

Specifications

Dimensions

  • Outside Diameter  
    9/16 in
  • Overall Length  
    250 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Band Type
    Belting
  • Core Type
    Solid
  • Manufacturer Catalog Number
    8819-0000
  • Material
    Neoprene
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil Resistant
  • Standards Met
    RMA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)