Motion
1108-20MM
Taper Locking Bushing - 1108 Series, 20 mm Bore, 6 mm x 2.8 mm Keyway, Cast Iron Material
Mi Item #04432946
MFR #1108-20MM
Price$25.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Locking Bushing - 1108 Series, 20 mm Bore, 6 mm x 2.8 mm Keyway, Cast Iron Material
Mi Item #04432946
MFR #1108-20MM

Mfr description
1108 20MM TAPER-LOCK BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.00/each

Specifications

Dimensions

  • Bolt Circle Diameter
    1-29/64 in
  • Bore Diameter  
    20 mm
  • Bushing Size
    1108
  • Keyway Size
    6 mm x 2.8 mm
  • Length Through Bore  
    0.8750 in
  • Outside Diameter  
    1.4531 in
  • Weight
    0.33 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    1108-20MM
  • Material
    Cast Iron
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)