Motion
1B160SK
V-belt Pulley - 1 Groove, 16.3500 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
Mi Item #04432952
MFR #1B160SK
Price$249.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 1 Groove, 16.3500 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
Mi Item #04432952
MFR #1B160SK

Mfr description
1B160SK QD SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249.93/each

Specifications

Dimensions

  • Length Through Bore  
    1.9375 in
  • Outside Diameter  
    16.3500 in
  • Weight
    18.6 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Series
    B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)