Motion
4C110E
V-belt Pulley - 4 Groove, 11.4000 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
Mi Item #04433099
MFR #4C110E
Price$499.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 4 Groove, 11.4000 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
Mi Item #04433099
MFR #4C110E

Mfr description
4C110E QD SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$499.88/each

Specifications

Dimensions

  • Length Through Bore  
    2.7500 in
  • Outside Diameter  
    11.4000 in
  • Weight
    38.4 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • Series
    C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)