Motion
5/5V590SK
V-belt Pulley - 5 Groove, 5.9000 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
Mi Item #04433117
MFR #5/5V590SK
Price$197.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 5 Groove, 5.9000 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
Mi Item #04433117
MFR #5/5V590SK

Mfr description
5/5V590SK QD SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.01/each

Specifications

Dimensions

  • Length Through Bore  
    1.9375 in
  • Outside Diameter  
    5.9000 in
  • Weight
    10.8 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • Series
    5V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)