Motion
H1-1/16
Split Taper Bushing - 1-1/16 in Bore, 2.5000 in Flg OD, 1.3438 in LTB, Powdered Metal Material
MI ITEM #04433232
MFR #H1-1/16
Price$16.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - 1-1/16 in Bore, 2.5000 in Flg OD, 1.3438 in LTB, Powdered Metal Material
MI ITEM #04433232
MFR #H1-1/16

Mfr description
H 1-1/16 SPLIT BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.97/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/16 in
  • Flange Outside Diameter  
    2.5000 in
  • Keyway Size
    1/4 x 1/8
  • Length Through Bore  
    1.3438 in
  • Weight
    0.65 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Powdered Metal
  • Product Type
    Split Taper Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)