Motion
P1-1.3/4
Split Taper Bushing - 1-3/4 in Bore, 3.0000 in Flg OD, 1.9375 in LTB, Ductile Iron Material
Mi Item #04433260
MFR #P1-1.3/4
Price$38.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - 1-3/4 in Bore, 3.0000 in Flg OD, 1.9375 in LTB, Ductile Iron Material
Mi Item #04433260
MFR #P1-1.3/4

Mfr description
P1 1-3/4 SPLIT TAPER BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.84/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/4 in
  • Flange Outside Diameter  
    3.0000 in
  • Keyway Size
    3/8 x 3/16
  • Length Through Bore  
    1.9375 in
  • Weight
    1.5 lbs

Details

  • Bore Type
    Finished Bore
  • Finish
    Black Phosphate
  • Material
    Ductile Iron
  • Product Type
    Split Taper Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)