Motion
R1-2.7/16
Split Taper Bushing - 2-7/16 in Bore, 5.3750 in Flg OD, 2.8750 in LTB, Ductile Iron Material
Mi Item #04433266
MFR #R1-2.7/16
Price$155.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - 2-7/16 in Bore, 5.3750 in Flg OD, 2.8750 in LTB, Ductile Iron Material
Mi Item #04433266
MFR #R1-2.7/16

Mfr description
R1 2-7/16 SPLIT TAPER BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.15/each

Specifications

Dimensions

  • Bore Diameter  
    2-7/16 in
  • Flange Outside Diameter  
    5.3750 in
  • Keyway Size
    5/8 x 5/16
  • Length Through Bore  
    2.8750 in
  • Weight
    9.95 lbs

Details

  • Bore Type
    Finished Bore
  • Finish
    Black Phosphate
  • Material
    Ductile Iron
  • Product Type
    Split Taper Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)