Specifications
Dimensions
- Inlet Port Size3/4 in NPT
- Outlet Port Size3/4 in NPT
Details
- Drive/OptionDirect Coupled
- Horsepower Requirements3/4 hp
- Max Pressure50 psi
- Maximum Flow Rate15 gpm
- Motor Phase Options1 or 3 phase
- Pump Body MaterialCast Iron
- SealMechanical Seal
- Stator MaterialBuna Nitrile
- Stator TypeWobble Stator
- Type DesignBare Shaft
- Wetted MaterialsStainless Steel
Overview
Mfr description
CP44-CSQMP PUMP