Motion
MXS8-50FR
MXS8-50FR
Mi Item #04434005
MFR #MXS8-50FR
Price$490.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXS8-50FR
Mi Item #04434005
MFR #MXS8-50FR

Mfr description
MXS8-50FR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$490.38/each

Specifications

Dimensions

  • Bore Diameter
    8 mm
  • Overall Height
    24 mm
  • Overall Length
    108 mm
  • Overall Width
    40 mm
  • Port Size
    M5x0.8
  • Stroke
    50 mm

Details

  • Adjuster Option
    None
  • Bearings Included
    Cross Roller Bearing
  • Magnet Included
    Magnet Included
  • Maximum Applied Force
    71 N
  • Number Of Auto Switches
    0
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Piston Action
    Double-Acting
  • Proof Pressure
    +1.05 MPa
  • Slide Table Type
    Air Slide Table (MXS Series)
  • Thread Standard
    ISO
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)