Motion
VQZ1121-5L1-M5

SMC CORP OF AMERICA
VQZ1121-5L1-M5

Solenoid-Operated Air Control Valve - 4-Way, Piloted Solenoid, 24 V dc, Single Solenoid, L Plug, Body Ported, M5
MI ITEM #04434007
MFR #VQZ1121-5L1-M5
Price$44.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ1121-5L1-M5

Solenoid-Operated Air Control Valve - 4-Way, Piloted Solenoid, 24 V dc, Single Solenoid, L Plug, Body Ported, M5
MI ITEM #04434007
MFR #VQZ1121-5L1-M5

Mfr description
VQZ1121-5L1-M5 1000 SERIES 5 PORT VALVE
  • Fluid: air, inert gas
  • Operating pressure range: 0.1 - 0.7MPa
  • Effective area mm 2 (Cv):metal seal 2.0 (0.11) - 12.6 (0.7);rubber seal 3.1 (0.17) - 16.2 (0.9)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.28/each

Specifications

Dimensions

  • Overall Height
    25.7 mm
  • Overall Length
    67.4 mm
  • Overall Width
    10.8 mm
  • Port Size
    M5
  • Port Sizes
    M5x0.8

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    0.19 (A/B to EA/EB) Cv, 0.26 (P to A/B) Cv
  • Flow Direction
    4-Way
  • For Use With Series
    VQZ1000 body width 10mm
  • Function
    Standard
  • Manual Operation Type
    Non-Locking Push
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Response Time
    ≤17 ms
  • Seal Material
    Rubber
  • Series
    VQZ
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Electrical Entry
    L Plug
  • Solenoid Power Consumption
    0.35 W
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    0.71 (A/B to EA/EB) dm³/(s.bar), 0.9 (P to A/B) dm³/(s.bar)
  • Standards Met
    IEC 60529, JIS B 8375-1981, JIS
  • Valve Function
    Spool

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)