Specifications
Dimensions
- Port Size1
- Rod Size16
- Stroke125
Details
- Maximum Operating Pressure+1
- Minimum Operating Pressure+0.15
- Product TypeGuided Air Cylinders
- Proof Pressure+1.5
- SeriesMGC
- Standards MetJIS
Overview
Mfr description
MGCLB40TN-125-R-XC37