Motion
42570
Infrared Thermometer - 32 to 122 °F Operating Temperature, 9 V, 100 ms Response Time
Mi Item #04434073
MFR #42570
Price$569.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Infrared Thermometer - 32 to 122 °F Operating Temperature, 9 V, 100 ms Response Time
Mi Item #04434073
MFR #42570

Mfr description
42570 DUAL LASER INFRARED THERMOMETER
  • Wide range IR Thermometer (-58°F to 3992°F) with Type K input and USB interface
  • Dual Laser Targeting indicates the ideal measuring distance when two laser points converge to a 1” target spot
  • 50:1 distance-to-target ratio for measuring small surface areas at greater distances
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$569.00/each

Specifications

Dimensions

  • Dimensions
    204x155x52 mm
  • Resolution
    0.1 ° ≤ 1000 °;1 ° ≥ 1000 °
  • Weight
    320 g

Details

  • Basic Accuracy
    ± 1% of rdg + 2 °F/1 °C
  • Battery Type
    9 V
  • Features & Benefits
    • Wide range IR Thermometer (-58°F to 3992°F) with Type K input and USB interface • Dual Laser Targeting indicates the ideal measuring distance when two laser points converge to a 1” target spot • 50:1 distance-to-target ratio for measuring small surface areas at greater distances • Complete with Type K Temperature probe (-58°F to 482°F/-50°C to 250°C), USB cable and software, tripod, carrying case and 9V battery
  • Includes
    Type K temperature probe, USB cable and software, carrying case and 9-volt battery
  • Manufacturer Product Page
  • Manufacturer Upc Number
    793950425701
  • Operating Temperature Range
    32 to 122 °F
  • Response Time
    100 ms
  • Surface Temperature Range
    -10 ° to 60 °C C14 to 140 °F)
  • UPC_NO
    793950425701

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)