Motion
AZ609526
Cylindrical Roller Thrust Bearing - Thrust Roller Bearing, 60 mm ID, 95 mm OD, Steel Cage
MI ITEM #04434077
MFR #AZ609526
Your Price$429.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Thrust Roller Bearing, 60 mm ID, 95 mm OD, Steel Cage
MI ITEM #04434077
MFR #AZ609526

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$429.61/each(List $494.07)

Overview

Mfr description
AZ609526 NEEDLE ROLLER THRUST BEARING
  • Thrust Roller Bearing with Inner Ring and Outer Ring

Specifications

  • Thrust Bearing Type
    Thrust Roller Bearing
  • Bore Diameter
  • Bore Type
    Round
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -20 °C to + 120 °C
  • Static Load Capacity
    332000 N
  • Cage Material
    Steel
  • Dynamic Load Capacity
    106000 N
  • Max Rpm
    4000 rpm
  • Country of Origin
    JP
  • Series
    AZ
  • Manufacturer Upc Number
    4549557060144
  • Harmonization Code
    8482.50.00.00
  • Weight
    770 g
  • Description
    Thrust Roller Bearing with Inner Ring and Outer Ring
  • Inner Diameter
    60 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought