Motion
BA1816ZOH
Needle Roller Bearing - 1.1250 in Bore, 1.3750 in OD, 1.0000 in Width, Open
MI ITEM #04434080
MFR #BA1816ZOH
Price$17.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 1.1250 in Bore, 1.3750 in OD, 1.0000 in Width, Open
MI ITEM #04434080
MFR #BA1816ZOH

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$17.33/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Outside Diameter  
    1.3750 in
  • Overall Width  
    1.0000 in
  • Weight
    0.09 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    20500 N
  • Long Description
    The BA1816ZOH Needle Roller Bearing features a 1.1250 in bore diameter, open closure type, 1.3750 in outside diameter, 1.0000 in overall width, and 0.09 lb weight, making it well suited for moderate-load systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BA1816ZOH
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    BA
  • Static Load Capacity
    40300 N

Overview

Mfr description
BA1816ZOH CAGED NEEDLE ROLLER BEARING
  • Shell Needle Roller Bearing
  • Caged
  • Chromium Molybdenum Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought