Motion
BA88ZOH
Needle Roller Bearing - Open End, 0.5000 in Bore, 0.6875 in OD, 0.5000 in Width, Open
Mi Item #04434083
MFR #BA88ZOH
Price$7.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - Open End, 0.5000 in Bore, 0.6875 in OD, 0.5000 in Width, Open
Mi Item #04434083
MFR #BA88ZOH

Mfr description
BA88ZOH CAGED NEEDLE ROLLER BEARING
  • Shell Needle Roller Bearing
  • Caged
  • Chromium Molybdenum Steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.34/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Outside Diameter  
    0.6875 in
  • Overall Width  
    0.5000 in
  • Weight
    0.02 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Drawn Cup Type
    Open End
  • Dynamic Load Capacity
    4710 N
  • Long Description
    The BA88ZOH Needle Roller Bearing has a 0.5000 in bore diameter, open closure type, open end design, 0.6875 in outside diameter, 0.5000 in overall width, and 0.02 lb weight, making it ideal for compact mechanical applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BA88ZOH
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    BA
  • Static Load Capacity
    5700 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)