Motion
BAM2016
Needle Roller Bearing - Closed End, 1.2500 in Bore, 1.5000 in OD, 1.0000 in Width, Open
MI ITEM #04434084
MFR #BAM2016
List Price$26.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - Closed End, 1.2500 in Bore, 1.5000 in OD, 1.0000 in Width, Open
MI ITEM #04434084
MFR #BAM2016

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.84/each for your price

Overview

Mfr description
BAM2016 CAGED NEEDLE ROLLER CLOSED END
  • Shell Needle Roller Bearing
  • Caged
  • Chromium Molybdenum Steel
  • Closed End

Specifications

  • Drawn Cup Type
    Closed End
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -4 to 248 °F
  • Dynamic Load Capacity
    21500 N
  • Static Load Capacity
    44300 N
  • Bearing Material
    Chromium Molybdenum Steel
  • Country of Origin
    JP
  • Cage Material
    Low Carbon Steel
  • Series
    BAM
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BAM2016
  • Bore Type
    Straight
  • Material
    Chromium Molybdenum Steel
  • Weight
    0.10 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The BAM2016 Needle Roller Bearing has a 1.2500 in bore diameter, open closure type, closed end design, 1.5000 in outside diameter, 1.0000 in overall width, and 0.10 lb weight, making it ideal for industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text