Motion
BHA78ZOH
Needle Roller Bearing - 0.4375 in Bore, 0.6875 in OD, 0.5000 in Width, Open
MI ITEM #04434090
MFR #BHA78ZOH
List Price$9.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 0.4375 in Bore, 0.6875 in OD, 0.5000 in Width, Open
MI ITEM #04434090
MFR #BHA78ZOH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.09/each for your price

Overview

Mfr description
BHA78ZOH CAGED NEEDLE ROLLER BEARING
  • Shell Needle Roller Bearing
  • Caged
  • Chromium Molybdenum Steel
  • Heavy Duty

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -4 to 248 °F
  • Dynamic Load Capacity
    5680 N
  • Static Load Capacity
    5970 N
  • Bearing Material
    Chromium Molybdenum Steel
  • Country of Origin
    JP
  • Cage Material
    Low Carbon Steel
  • Series
    BHA
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BHA78ZOH
  • Bore Type
    Straight
  • Material
    Chromium Molybdenum Steel
  • Weight
    0.02 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The BHA78ZOH Needle Roller Bearing features a 0.4375 in bore diameter, open closure type, 0.6875 in outside diameter, 0.5000 in overall width, and 0.02 lb weight, making it suitable for light-duty machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text