Motion
BR243320UU
Machined Type Needle Roller Bearings - 1.5 in Bore, 2.06 in OD, 1.25 in Width, 2 Seals
Mi Item #04434094
MFR #BR243320UU
Price$44.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 1.5 in Bore, 2.06 in OD, 1.25 in Width, 2 Seals
Mi Item #04434094
MFR #BR243320UU

Mfr description
BR243320UU CAGED NEEDLE ROLLER BRG
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.39/each

Specifications

Dimensions

  • Bore Diameter  
    1.5 in
  • Outside Diameter  
    2.06 in
  • Overall Width  
    1.25 in

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    2 Seals
  • Country of Origin
    JP
  • Dynamic Load Capacity
    43700 N
  • Long Description
    The BR243320UU Machined Type Needle Roller Bearing features a 1.5 in bore diameter, 2 seals closure type, 2.06 in outside diameter, and 1.25 in overall width, making it well suited for contaminated environments, automotive applications, gearboxes, and industrial machinery requiring sealed protection.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    BR
  • Static Load Capacity
    66900 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)