Motion
BR324120UU
Machined Type Needle Roller Bearings - 2 in Bore, 2.56 in OD, 1.25 in Width, 2 Seals
Mi Item #04434095
MFR #BR324120UU
Price$80.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 2 in Bore, 2.56 in OD, 1.25 in Width, 2 Seals
Mi Item #04434095
MFR #BR324120UU

Mfr description
BR324120UU CAGED NEEDLE ROLLER BRG
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$80.65/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Outside Diameter  
    2.56 in
  • Overall Width  
    1.25 in

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    2 Seals
  • Country of Origin
    JP
  • Dynamic Load Capacity
    51000 N
  • Long Description
    The BR324120UU Machined Type Needle Roller Bearing features a 2 in bore diameter, 2 seals closure type, 2.56 in outside diameter, and 1.25 in overall width, making it well suited for sealed gearboxes, heavy industrial machinery, and automotive systems requiring contamination protection.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    BR
  • Static Load Capacity
    89400 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)