Motion
CRY16VUUR
Crowned Yoke Roller - 1.0000 in Roller Diameter, 0.3125 in Bore, 0.6250 in Roller Width, Double Sealed
MI ITEM #04434103
MFR #CRY16VUUR
Your Price$31.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 1.0000 in Roller Diameter, 0.3125 in Bore, 0.6250 in Roller Width, Double Sealed
MI ITEM #04434103
MFR #CRY16VUUR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$31.38/each(List $36.08)

Overview

Mfr description
CRY16VUUR ROLLER FOLLOWER SEALED
  • Roller Follower, Inch, Non Separable Type, Full Complement, High Carbon Chrome Steel, Oil Hole, Sealed, Crowned

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Closure Type
    Sealed
  • Max Operating Temperature
    120 °C
  • Operating Temperature Range
    -20 °C to + 120 °C
  • Static Load Capacity
    22700 N
  • Manufacturer Catalog
  • Dynamic Load Capacity
    13 100 N
  • Precision Rating
    JIS, Class 0
  • Manufacturer Upc Number
    4549557027079

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text