Motion
IRT1513
Inner Ring - 15 mm ID, 18 mm OD, 13.5 mm Width
MI ITEM #04434107
MFR #IRT1513
Price$15.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 15 mm ID, 18 mm OD, 13.5 mm Width
MI ITEM #04434107
MFR #IRT1513

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.30/each

Specifications

Dimensions

  • Bore Diameter
    15 mm
  • Inside Diameter
    15 mm
  • Outside Diameter
    18 mm
  • Overall Width
    13.5 mm

Details

  • Bearing Series
    IRT
  • Product Type
    Inner Rings

Overview

Mfr description
IRT1513 METRIC NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought