Motion
LRT121616
Inner Ring - 12 mm Bore, 16 mm OD
MI ITEM #04434109
MFR #LRT121616
Price$13.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 12 mm Bore, 16 mm OD
MI ITEM #04434109
MFR #LRT121616

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.64/each

Specifications

Dimensions

  • Bore Diameter
    12 mm
  • Outside Diameter
    16 mm
  • Overall Width
    16 mm
  • Weight
    0.02 lb

Details

  • Bore Type
    Straight
  • Long Description
    The LRT121616 is a needle roller bearing inner ring with a 12 mm bore diameter, 16 mm outside diameter, 16 mm overall width, and 0.02 lb weight, engineered to serve as a hardened inner race for needle roller bearing applications in light-duty and general industrial machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT121616
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT

Overview

Mfr description
LRT121616 METRIC NEEDLE BRG INNER RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought