Motion
LRT141717
Inner Ring - 14 mm Bore, 17 mm OD
Mi Item #04434110
MFR #LRT141717
Price$15.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 14 mm Bore, 17 mm OD
Mi Item #04434110
MFR #LRT141717

Mfr description
LRT141717 METRIC NEEDLE BRG INNER RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.43/each

Specifications

Dimensions

  • Bore Diameter
    14 mm
  • Outside Diameter
    17 mm
  • Overall Width
    17 mm
  • Weight
    0.02 lb

Details

  • Bore Type
    Straight
  • Long Description
    The LRT141717 is a needle roller bearing inner ring with a 14 mm bore diameter, 17 mm outside diameter, 17 mm overall width, and 0.02 lb weight, ideal for compact needle roller bearing assemblies in light industrial and automotive applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT141717
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)