Motion
LRT152013
Inner Ring - 15 mm Bore, 20 mm OD
MI ITEM #04434111
MFR #LRT152013
Your Price$12.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 15 mm Bore, 20 mm OD
MI ITEM #04434111
MFR #LRT152013

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.44/each(List $14.92)

Overview

Mfr description
LRT152013 METRIC NEEDLE BRG INNER RING

Specifications

  • Bore Diameter
    15 mm
  • Outside Diameter
    20 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT152013
  • Weight
    0.03 lb
  • Overall Width
    13 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT152013 is a needle roller bearing inner ring with a 15 mm bore diameter, 20 mm outside diameter, 13 mm overall width, and 0.03 lb weight, suitable for providing a durable running surface in needle roller bearing applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text