Motion
LRT354030
Inner Ring - 35 mm Bore, 40 mm OD
MI ITEM #04434113
MFR #LRT354030
Price$33.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 35 mm Bore, 40 mm OD
MI ITEM #04434113
MFR #LRT354030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$33.78/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Outside Diameter
    40 mm
  • Overall Width
    30 mm
  • Weight
    0.15 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    42 300 N
  • Long Description
    The LRT354030 is a needle roller bearing inner ring with a 35 mm bore diameter, 40 mm outside diameter, 30 mm overall width, and 0.15 lb weight, designed for needle roller bearing assemblies requiring extended width and load support.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT354030
  • Max Rpm
    10000 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
  • Static Load Capacity
    86200 N

Overview

Mfr description
LRT354030 METRIC NEEDLE BRG INNER RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought