Motion
LRT505540
Inner Ring - 50 mm Bore, 55 mm OD
MI ITEM #04434114
MFR #LRT505540
List Price$76.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 50 mm Bore, 55 mm OD
MI ITEM #04434114
MFR #LRT505540

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$76.56/each for your price

Overview

Mfr description
LRT505540 METRIC NEEDLE BRG INNER RING

Specifications

  • Bore Diameter
    50 mm
  • Outside Diameter
    55 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT505540
  • Weight
    0.29 lb
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT505540 is a needle roller bearing inner ring with a 50 mm bore diameter, 55 mm outside diameter, and 0.29 lb weight, ideal for machinery requiring reliable needle roller bearing support.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text