Motion
RNA4907
Machined Type Needle Roller Bearings - 42 mm Bore, 55 mm OD, 20 mm Width, Open
MI ITEM #04434169
MFR #RNA4907
Your Price$69.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 42 mm Bore, 55 mm OD, 20 mm Width, Open
MI ITEM #04434169
MFR #RNA4907

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$69.01/each(List $79.36)

Overview

Mfr description
RNA4907 METRIC NEEDLE ROLLER BEARING
  • Machined Type Caged Needle Roller Bearings
  • High Carbon Steel
  • With Oil Hole

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Cage Material
    Steel
  • Dynamic Load Capacity
    32000 N
  • Static Load Capacity
    50100 N
  • Series
    RNA49
  • Manufacturer Catalog
  • Country of Origin
    JP
  • Roller Type
    Needle Roller
  • Type Of Bearing
    Machined Type Needle Roller Bearing
  • Product Type
    Needle Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text