Motion
TLAM810
Needle Roller Bearing - 8 mm Bore, 12 mm OD, 10 mm Width, Open
MI ITEM #04434174
MFR #TLAM810
List Price$13.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 8 mm Bore, 12 mm OD, 10 mm Width, Open
MI ITEM #04434174
MFR #TLAM810

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.33/each for your price

Overview

Mfr description
TLAM810 METRIC CAGED NEEDLE ROLLER
  • Shell Needle Roller Bearing
  • Metric
  • Caged
  • Chromium Molybdenum Steel
  • Closed End

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -4 to 248 °F
  • Dynamic Load Capacity
    3320 N
  • Static Load Capacity
    3670 N
  • Bearing Material
    Chromium Molybdenum Steel
  • Country of Origin
    JP
  • Cage Material
    Low Carbon Steel
  • Series
    TLAM
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TLAM810
  • Bore Type
    Straight
  • Material
    Chromium Molybdenum Steel
  • Weight
    0.01 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The TLAM810 Needle Roller Bearing with an open closure type features an 8 mm bore diameter, 12 mm outside diameter, 10 mm overall width, and a weight of 0.01 lb, making it ideal for miniature automotive components, electric motors, and industrial devices.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text