Motion
24CPB X50FT

GATES RUBBER CO
24CPB X50FT

Hydraulic Hose & Accessorie - 1-1/2 in ID, 2.11 in OD, 1300 psi / 89.6 bar Working Pressure, 5200 psi / 358.5 bar Burst Pressure, Nitrile Rubber Cover
MI ITEM #04434685
MFR #24CPB X50FT
List Price$81.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24CPB X50FT

Hydraulic Hose & Accessorie - 1-1/2 in ID, 2.11 in OD, 1300 psi / 89.6 bar Working Pressure, 5200 psi / 358.5 bar Burst Pressure, Nitrile Rubber Cover
MI ITEM #04434685
MFR #24CPB X50FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$81.53/each for your price

Overview

Mfr description
24CPB 4657-4525

Specifications

  • Country of Origin
    IN
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    770075401384
  • Working Pressure
    1300 psi / 89.6 bar
  • Burst Pressure
    5200 psi / 358.5 bar
  • Hose Covering Material
    Nitrile Rubber
  • ManufacturerName (description attribute)
    Gates
  • Hose Reinforcement Type
    Steel Wire
  • UPC_NO
    770075401384
  • Minimum Bend Radius
    20 in /508 mm
  • Dash Size
    24
  • Tube Material
    Nitrile
  • Cover Color
    Black
  • Cover Material
    Nitrile
  • Length
    50 ft / 15 m
  • Manufacturer Catalog Number
    46574525
  • Hose Dash Size
    24
  • Cover Type
    Standard
  • Trademark
    CPB Mine Hose
  • Tube Color
    Black
  • Recommended Use
    Recommended for high-pressure hydraulic lines in longwall mining equipment and roof-support systems; petroleum-based or water emulsion fluids. Two wire braid hose with static and dynamic pressure ratings listed on the hose.
  • Reinforcement Type
    2-braid, wire
  • Hose Pressure
    Variable Pressure-High
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text