Motion
59 X 8211
Klozure® MILL-RIGHT® N - Nitrile Oil Seal - Solid, 18.898 in Shaft Dia., 20.472 in OD, 0.787 in Overall Width, Model 59 Design, Mill-Right N Lip Material
Mi Item #04434695
MFR #59 X 8211
Price$1,468.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Klozure® MILL-RIGHT® N - Nitrile Oil Seal - Solid, 18.898 in Shaft Dia., 20.472 in OD, 0.787 in Overall Width, Model 59 Design, Mill-Right N Lip Material
Mi Item #04434695
MFR #59 X 8211

Mfr description
59X8211 MILL-RIGHT N CRS 18.898"ID
  • The KLOZURE® MILL-RIGHT® N (Nitrile) Model 59 Oil Seal family provides moderate abrasion and moderate chemical resistance
  • Reverse bevel lip design prevents lip rollover
  • Aggresive shaft to bore misalignment capability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,468.49/each

Specifications

Dimensions

  • Outside Diameter
    20.472 in
  • Overall Width
    0.787 in
  • Shaft Diameter
    18.898 in
  • Weight
    6.35 lbs

Details

  • Casing
    With Inner Case
  • Construction Description
    Single Lip, Spring Loaded with Inner Case
  • Continuous Temperature Range
    -40 to 200°F
  • Description Keyword
    Model 59
  • Design Type
    Model 59
  • Harmonization Code
    8487900040.US
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • Manufacturer Catalog Number
    24700-8211
  • Manufacturer Upc Number
    717744795474
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    5000 fpm
  • Misalignment Tolerance
    0.093 in
  • Operating Temperature Range
    200 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)