Motion
SM12OPN
Linear Shaft Seal - For Use With MA M12, SP M12, OPN Series
MI ITEM #04434759
MFR #SM12OPN
List Price$47.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Shaft Seal - For Use With MA M12, SP M12, OPN Series
MI ITEM #04434759
MFR #SM12OPN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$47.50/each for your price

Overview

Mfr description
SM12OPN SEAL

Specifications

  • UPC_NO
    662486933342
  • ManufacturerName (description attribute)
    Thomson
  • Measurement Standard
    Metric
  • Material
    Rubber, Steel
  • For Use With
    MA M12, SP M12
  • Series
    OPN
  • Manufacturer Catalog
  • Bearing Housing Type
    Open Bearing / Open Housing
  • Lip Material
    Synthetic Rubber
  • Nominal Shaft Diameter
    12 mm
  • Outer Casing Material
    Steel
  • Outside Diameter
    16 mm
  • Seal Type
    Open / Standard Seal
  • Thickness
    3.0 mm
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text