Motion
VQZ1221-5LO1-N3

SMC CORP OF AMERICA
VQZ1221-5LO1-N3

Solenoid-operated Air Control Valve - 4-Way, 2 position double, 24 V dc, Double Solenoid, L Plug without Connector, Body Ported, 5/32 in
Mi Item #04434847
MFR #VQZ1221-5LO1-N3
Price$68.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ1221-5LO1-N3

Solenoid-operated Air Control Valve - 4-Way, 2 position double, 24 V dc, Double Solenoid, L Plug without Connector, Body Ported, 5/32 in
Mi Item #04434847
MFR #VQZ1221-5LO1-N3

Mfr description
VQZ1221-5LO1-N3 1000 SERIES 5 PORT VALVE
  • Fluid: air, inert gas
  • Operating pressure range: 0.1 - 0.7MPa
  • Effective area mm 2 (Cv):metal seal 2.0 (0.11) - 12.6 (0.7);rubber seal 3.1 (0.17) - 16.2 (0.9)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.19/each

Specifications

Dimensions

  • Inlet Size
    0.1563 in
  • Outlet Size
    0.1563 in, 3.97 mm
  • Port Size
    5/32 in
  • Port Size - Exhaust
    0.1563 in
  • Subplate Port Size
    0.1563 in

Details

  • Actuation
    2 position double
  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum Die Casted
  • Bracket Included
    No
  • Country of Origin
    JP
  • Electrical Entry
    L Plug Without Connector
  • Flow Direction
    4-Way
  • For Use With Series
    VQZ1000 body width 10mm
  • Function
    Standard
  • Manifold Port(s)
    0.1563 in
  • Manual Operation Type
    Non-Locking Push (Tool Required)
  • Manual Override Type
    Non Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Body Ported
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Operating Temperature Range
    14 to 122 °F
  • Pilot Type
    Internal Pilot
  • Piping Type
    Body Ported
  • Response Time
    25 ms, 30 ms
  • Seal Material
    Rubber
  • Series
    VQZ
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Electrical Entry
    L Plug without Connector
  • Solenoid Power Consumption
    0.35 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Surge Suppressor
    Yes
  • Unit Specification
    Single
  • Valve Series
    VQZ1000
  • Voltage Suppressor
    Surge Suppressor
  • Wire Type
    L Plug Without Connector
  • Wiring Type
    L Plug Without Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)