Motion
ZWEP4418WB25

MK MORSE COMPANY
ZWEP4418WB25

Toothed Band Saw Blade - Bi-Metal Material, 3 ft 8-7/8 in Long, 1/2 in Wide
MI ITEM #04434970
MFR #ZWEP4418WB25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MK MORSE COMPANY
ZWEP4418WB25

Toothed Band Saw Blade - Bi-Metal Material, 3 ft 8-7/8 in Long, 1/2 in Wide
MI ITEM #04434970
MFR #ZWEP4418WB25

Mfr description
ZWEP4418WB25 PKG 25 PORTABLE BAND SAW BL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    3 ft 8-7/8 in
  • Thickness  
    0.02 in
  • Width  
    1/2 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Constant
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Tooth Set
    Wavy
  • Tpi
    18
  • Usage Type
    Portable Band Saw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)