Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
98301 14'6"

Toothed Band Saw Blade - Carbon Steel Material, 14 ft 6 in Long
MI ITEM #04435099
MFR #98301 14'6"

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
98301 BANDSAW BLADE 14'6" X 3/8 X .

Specifications

  • Cutting Material
    Carbon Steel
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Constant
  • Tpi
    14
  • Tooth Form
    Regular
  • Thickness
  • Flexible Back
    No
  • Back Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text