Motion
DFM-80-200-P-A-GF

FESTO CORPORATION
DFM-80-200-P-A-GF

DFM-80-200-P-A-GF Guided Drive
Mi Item #04435103
MFR #DFM-80-200-P-A-GF
Price$1,439.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DFM-80-200-P-A-GF

DFM-80-200-P-A-GF Guided Drive
Mi Item #04435103
MFR #DFM-80-200-P-A-GF

Mfr description
DFM-80-200-P-A-GF CYL. (170891)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,439.13/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm

Details

  • Cushion Type
    Elastic cushioning rings/pads at both ends
  • Cylinder Style
    Guided
  • Cylinder Suffix
    -P-A-GF
  • Maximum Applied Force
    3016 N
  • Product Type
    Guided Air Cylinders
  • Series
    DFM
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)