Motion
DC212TTRA

NTN
DC212TTRA

Farm Implement Bearing - Straight, 1.7700 in Bore, 110 mm OD, 1.6870 in Width, Double Sealed
Mi Item #04435213
MFR #DC212TTRA
Price$202.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
DC212TTRA

Farm Implement Bearing - Straight, 1.7700 in Bore, 110 mm OD, 1.6870 in Width, Double Sealed
Mi Item #04435213
MFR #DC212TTRA

Mfr description
DC212TTRA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$202.99/each

Specifications

Dimensions

  • Bore Diameter
    1.7700 in
  • Clearance
    CN
  • Inner Ring Width
    1.6870 in
  • Outside Diameter  
    110 mm
  • Overall Width  
    1.6870 in
  • Precision Rating
    Class 0
  • Weight
    3.871 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    Through Hardened Steel
  • Bearing Type
    Agricultural & Farm Line Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    DC212TTRA
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    This Farm Implement Bearing is a straight bore type with 1.7700 in bore diameter, double sealed closure, 110 mm outside diameter, and no overall width specified within Agricultural & Farm Line Bearings.
  • Lubrication
    Relubricated
  • Manufacturer Catalog Number
    DC212TTRA
  • Manufacturer Upc Number
    4547359468793
  • Material
    Through Hardened Steel
  • Max Operating Temperature
    120 °C, 250 °F
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Outer Ring Type
    Cylindrical
  • Product Type
    Agricultural & Farm Line Bearings
  • Radial Dynamic Load Capacity
    52500 N, 11800 lbs
  • Radial Static Load Capacity
    36000 N, 8100 lbs
  • Relubricatable
    Yes
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359468793
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)