Motion
9389XXL

MCR SAFETY
9389XXL

KS-5™ Cut Resistant Gloves - Size 2X-Large, ANSI Cut Level A4, Kevlar/Nylon/Stainless Steel Liner
MI ITEM #04435238
MFR #9389XXL
Your Price$23.61/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9389XXL

KS-5™ Cut Resistant Gloves - Size 2X-Large, ANSI Cut Level A4, Kevlar/Nylon/Stainless Steel Liner
MI ITEM #04435238
MFR #9389XXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.61/pr(List $32.57)

Overview

Mfr description
9389XXL KEVLAR/STAINLESS STEEL BLACK
  • Combines 13-gauge DuPont™ Kevlar® and stainless steel construction
  • Black textured latex coating provides an enhanced grip and puncture protection
  • Nylon blended shell
  • Individually packaged pairs, 12 pair per poly bag

Specifications

  • Glove Size
    2X-Large
  • Ansi Isea Cut Resistance Level
    A4
  • Coating Outer Shell Material
    Latex
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Hand Type
    Pair
  • Color
    Black / Green
  • Cuff Type
    Knitwrist
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    Kevlar/Nylon/Stainless Steel
  • En 388 Abrasion Resistance Level
    2
  • En 388 Cut Resistance Level
    5
  • En 388 Tear Resistance Level
    4
  • En 388 Puncture Resistance Level
    2
  • Standards Met
    ASTM F 1790-97, CE
  • UPC_NO
    45143017492
  • Description Keyword
    Natural Rubber Coated Palm & Fingers
  • Type
    Cut Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text