Motion
3222
Manual Trolley - 1/4 to 1/2 ton Capacity, 7 in Minimum Curve Radius
MI ITEM #04435307
MFR #3222
Price$391.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Trolley - 1/4 to 1/2 ton Capacity, 7 in Minimum Curve Radius
MI ITEM #04435307
MFR #3222

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$391.97/each

Specifications

Dimensions

  • Compatible Beam Flange Size
    2.6250 to 5.0625 in | 66.67 to 128.59 mm
  • Compatible Beam Height
    4.0000 to 12.0000 in | 101.60 to 304.80 mm
  • Flange Width
    2.6250 to 5.0625 in | 66.67 to 128.59 mm
  • I Beam Height Range
    101.60 to 304.80 mm, 4.0000 to 12.0000 in
  • Max Beam Flange Width
    5-1/16 in
  • Min Beam Flange Width
    2-5/8 in
  • Minimum Curve Radius
    7 in
  • Minimum Radius
    7.0000 in | 177.80 mm
  • Outside Diameter
    2.7500 in, 69.85 mm
  • Weight
    9 lbs, 4.082 kg
  • Wheel Tread Diameter
    2-3/4 in

Details

  • Additional Details
    Beam Depth Range: 4-12.0000 in | Bearing Type: Double row ball bearing | Wheel Material: Rolled steel
  • Category Description
    Close Radius Trolley
  • Compatible Beam Flange Type
    Tapered
  • Country of Origin
    US
  • Description
    CM Series 632 close radius trolley.
  • For Use With
    S Beam
  • Manufacturer Product Page
  • Material
    Rolled Steel
  • Product Types
    Beam Trolley
  • Series
    632
  • Type
    Push
  • UPC_NO
    043927632220
  • Weight Capacity
    1/4 to 1/2 ton
  • Wheel Material
    Rolled Steel

Overview

Mfr description
3222 TROLLEY PLAIN 1/2 TON 2 5/8-5 1/16"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought